80 CFM Bathroom Exhaust Fan in White
Recessed Inlet™ 80 CFM Bathroom Exhaust Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 56-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Inlet for remote in-line fans or heat recovery ventilators
- Built in backdraft damper prevents air from coming in from the outside
- Includes (1) replaceable 11W, Energy Star certified, GU24 base dimmable LED lamp
- Ultra-energy efficient LED lamp uses up to 40% less energy than CFLs
- California Title 24 compliant
- Approved for use over a tub or shower encloser
- Three year warranty on parts and five year warranty on the LED
-
Green
Specifications
- Brand Model Compatibility:
- FV-10NLF1E, FV-20NLF1, FV-30NLF1 and FV-40NLF1 Remote Mount In-line Fans
- CEC Compliant:
- For Sale in CA
- CFM:
- 80 ft3/min
- Collection:
- Recessed Inlet™
- Color Finish Category:
- Whites
- Color Finish Name:
- Black
- Depth:
- 7-1/2 in
- Energy Star Compliant:
- Yes
- Height:
- 7-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 23-1/2 in
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- LED
- Lights Included:
- Yes
- Material:
- Steel, Plastic
- Material Type:
- Polyester
- Sones:
- 1
- UL Listed:
- Yes
- UPC:
- 885170302754
- Volts:
- 120V
- Watts:
- 11 W
- Width:
- 7-1/2 in