Bathroom Exhaust Fan
Smart Action® Bathroom Exhaust Fan
Package Quantity Info:
Each: 1 Inner Pack: 8 Case: 128-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- SmartAction® Motion Sensor Module automatically activates the fan when someone enters the room
-
Green
Documents
Specifications
- Brand Model Compatibility:
- FV-05-11VK1
- Collection:
- Smart Action®
- Color Finish Name:
- White
- Energy Star Compliant:
- Yes
- Height:
- 2 in
- Installation Type:
- Ceiling Mount
- Length:
- 3-4/5 in
- Material:
- Plastic
- Product Type:
- Motion Sensor Module
- Width:
- 1-7/10 in