This product requires certification to purchase.

290 CFM Bathroom Exhaust Fan in White

You last purchased this on
 
Panasonic

WhisperCeiling® 290 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #PANFV30VQ3
  • Item #1732347
  • Manufacturer Part #FV-30VQ3
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Panasonic

WhisperCeiling® 290 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #PANFV30VQ3
  • Item #1732347
  • Manufacturer Part #FV-30VQ3
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Motor equipped with thermal cutoff fuse
  • Fully enclosed motor rated for continuous run
  • Expandable extension brackets up to 26"
  • Built in backdraft damper
  • Frequency: 60 Hz
  • Parts Warranty: 3 Years
  • Requires Certification
  • Green


Specifications

CEC Compliant:
For Sale in CA
CFM:
290 ft3/min
Collection:
WhisperCeiling®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
17-69/100 in
Energy Star Compliant:
Yes
Height:
9-9/32 in
Installation Type:
Ceiling Mount
Length:
15 in
Material:
Steel
Sones:
2
UL Listed:
Yes
Volts:
120V
Watts:
64 W
Width:
15 in