This product requires certification to purchase.

390 CFM Bathroom Exhaust Fan in White

You last purchased this on
 
Panasonic

WhisperCeiling® 390 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #PANFV40VQ4
  • Item #4465655
  • Manufacturer Part #FV-40VQ4
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Panasonic

WhisperCeiling® 390 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #PANFV40VQ4
  • Item #4465655
  • Manufacturer Part #FV-40VQ4
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Quiet, yet powerful - ideal for new and remodel residential applications
  • Built-in metal flange provides blocking for penetrations through drywall as an air barrier and assists with the decrease in leakage in the building envelope during blower door testing
  • Requires Certification

Specifications

AMP:
0.99
CEC Compliant:
For Sale in CA
CFM:
356 ft3/min
Collection:
WhisperCeiling®
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
9-7/25 in
Diameter:
6 in
Duct Size:
6 in
Energy Star Compliant:
No
Height:
9-1/4 in
Installation Type:
Ceiling Mount
Length:
14-3/4 in
Lights Included:
No
Material:
Steel
RPM:
874
Sones:
3
UL Listed:
Yes
Vent Duct Shape:
Round
Volts:
120V
Watts:
111.4 W
Width:
14-3/4 in