WhisperCeiling® DC™
Package Quantity Info:
Each: 1 Pallet: 42-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Revolutionary ECM motor with SmartFlow™ technology for optimum cfm output
- Pick-A-Flow® speed selector - one fan, you choose the cfm (50, 80, 110 cfm models)
- Flex-Z Fast® bracket provides flexible, fast and trouble-free installation, even from below the ceiling
- Lighted models incorporate one long-life, 10 W dimmable LED chip panel with less than 1 W LED night light for warm, energy efficient illumination
- Elegant grille design complements the aesthetics of any bathroom
-
Green
Specifications
- AMP:
- 0.27
- CEC Compliant:
- For Sale in CA
- CFM:
- 111 ft3/min
- Collection:
- WhisperCeiling® DC™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- Duct Size:
- 6 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 7-3/8 in
- Installation Type:
- Ceiling Mount
- LED Light:
- Yes
- Length:
- 10-1/4 in
- Light Bulb Type:
- LED
- Lights Included:
- Yes
- Material:
- Aluminum, Magnesium, Zinc
- RPM:
- 1268
- Sones:
- 0.9
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 16.1 W
- Width:
- 10-1/4 in