Spot ERV Ceiling Insert Ventilator 40 CFM
This product has been replaced by
Manufacturer Part #FV-06VE1
WhisperComfort™ Spot ERV Ceiling Insert Ventilator 40 CFM
Product Details
Product Details
- Ceiling mounted bathroom exhaust ventilation fan
- Unit provides a low rate of continuous air exchange
- Fresh air is supplied while maintaining balanced air pressure
- Fully enclosed motor rated for continuous run
- Requires 4" ductwork and wall or roof jack
- Frequency: 60 Hz
- Parts Warranty: 3 Years
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 40 ft3/min
- Collection:
- WhisperComfort™
- Color Finish Name:
- White
- Depth:
- 14-1/2 in
- Energy Star Compliant:
- Yes
- Height:
- 7-7/8 in
- Length:
- 22-1/8 in
- Material:
- Steel, Plastic
- Product Type:
- ERV
- Sones:
- 0.8
- Volts:
- 120V
- Watts:
- 23 W
- Width:
- 27 in