This product requires certification to purchase.

WhisperControl Condensation Sensor White

You last purchased this on
 
Panasonic

WhisperControl™ WhisperControl Condensation Sensor White

  • Fast #
  • Part #PANFVWCCS2W
  • Item #4297959
  • Manufacturer Part #FV-WCCS2-W
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Panasonic

WhisperControl™ WhisperControl Condensation Sensor White

  • Fast #
  • Part #PANFVWCCS2W
  • Item #4297959
  • Manufacturer Part #FV-WCCS2-W
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 2812
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Whispercontrol condensation sensor with light
  • Grounding
  • Manual on/off control
  • Compatible with single-speed fans
  • Stylish design with wall plate included
  • LED indicator
  • Frequency: 60 Hz
  • Parts Warranty: 1 Year
  • Requires Certification

Documents


Specifications

AMP:
15
Collection:
WhisperControl™
Color Finish Name:
White, Light Almond
Depth:
10-1/2 in
Height:
5-1/2 in
Volts:
120V
Watts:
400 W
Width:
6 in