This product requires certification to purchase.

110 CFM Bathroom Exhaust Fan in White

You last purchased this on
 
Panasonic

WhisperFit™ 110 CFM Bathroom Exhaust Fan in White

Brand image
You last purchased this on
 
Panasonic

WhisperFit™ 110 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #PANFV0511VFC1
  • Item #9531047
  • Manufacturer Part #FV-0511VFC1
5 out of 5 Customer Rating
Bathroom Exhaust Fan in White

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Revolutionary ECM motor with SmartFlow™ Technology ensures optimal CFM output
  • Built-in Pick-A-Flow™ airflow selector allows you to select your required airflow of 50, 80, or 110 CFM with a simple flip of a switch
  • Condensation Sensor provides automatic moisture control
  • Single-hinged Flex-Z Fast® bracket provides flexible, fast and easy installation
  • Can be used to comply with ASHRAE 62.2, LEED, IAP and California Title 24
  • Requires Certification
  • Green


Specifications

AMP:
0.28, 0.22, 0.17
CEC Compliant:
For Sale in CA
CFM:
110 ft3/min
Collection:
WhisperFit™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
6-1/2 in
Energy Star Compliant:
Yes
Installation Type:
Ceiling Mount
Length:
13 in
Light Bulb Type:
LED
Material:
Steel
Sones:
0.3;0.8
UL Listed:
Yes
Volts:
120V
Watts:
17.9 W
Width:
13 in


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com