Bathroom Exhaust Fan in White
WhisperFit® Bathroom Exhaust Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 42-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Revolutionary ECM motor with SmartFlow™ technology ensures optimal cfm output
- Built-in Pick-A-Flow™ airflow selector allows you to select your required airflow of 50, 80 or 110 cfm with a simple flip of a switch
- Single-hinged Flex-Z Fast® bracket provides flexible, fast and easy installation
- Low profile 5-5/8 housing depth fits in 2 x 6 joist size or larger
- Can be used to comply with ASHRAE 62.2, LEED, IAP and California Title 24
-
Green
Specifications
- AMP:
- 0.29
- CEC Compliant:
- For Sale in CA
- CFM:
- 111 ft3/min
- Collection:
- WhisperFit®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 5-5/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 10-1/4 in
- Light Bulb Type:
- LED
- Material:
- Steel
- Material Type:
- Polyester
- RPM:
- 1392
- Sones:
- 1.2
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 10 W
- Width:
- 10-1/4 in