CCY 50-150 CFM FRESH AIR SUPPLY FAN
WhisperFresh Select™ CCY 50-150 CFM FRESH AIR SUPPLY FAN
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Intelligent ECM motor with Smart Flow™ technology provides optimum CFM output for precision whole-house supply ventilation
- Pick-A-Flow® technology – one fan, you choose the CFM (50-60-70-80-90-100-110-130-150 in CFM; 9 settings)
- Upgraded Junction box on hardwired models has 2 convenient knockouts for routing power
- Operates as a stand-alone filtered supply fresh air solution to meet ASHRAE 62.2 requirements for make-up/ supply air
- Capable of communicating with Panasonic’s acclaimed WhisperGreen® Select to create a balanced ventilation solution
- HVI tested and certified with a MERV 13 filter (FV-FL1315NL1)
- 6-year warranty on ECM motor, 3 years on parts
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 50 ft3/min
- Collection:
- WhisperFresh Select™
- Duct Size:
- 6 in
- Energy Star Compliant:
- Yes
- UL Listed:
- Yes
- Volts:
- 120V