This product requires certification to purchase.

30-110 CFM Ceiling Mount Ventilation Fan with ECM Motor & Slim Grille

You last purchased this on
 
Panasonic

WhisperGreen® Select™ 30-110 CFM Ceiling Mount Ventilation Fan with ECM Motor & Slim Grille

  • Fast #
  • Part #PANFV0511VKS3S
  • Item #10394044
  • Manufacturer Part #FV-0511VKS3S
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Panasonic

WhisperGreen® Select™ 30-110 CFM Ceiling Mount Ventilation Fan with ECM Motor & Slim Grille

  • Fast #
  • Part #PANFV0511VKS3S
  • Item #10394044
  • Manufacturer Part #FV-0511VKS3S
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Increased Energy Efficiency – Panasonic’s superior performance of 0.5” exceeds industry standard set by ASHRAE and ENERGY STAR
  • Designer Grille Options - Choose between two architectural options to transform your space
  • HVI-certified performance at 0.5” w.g., exceeds industry standards and helps you build beyond expectations.
  • Integrated 6” to 4" reducer duct adapter enhances installation options
  • UL listed for tub/shower enclosure when GFCI protected
  • 6-year warranty on ECM motor, 3 years on parts
  • Comply with the more stringent ENERGY STAR® Most Efficient 2024 criteria of 11.4 CFM/watt with the improved DC motor and overall design enhancements
  • Requires Certification
  • Green

Recommended Accessories


Specifications

CEC Compliant:
For Sale in CA
CFM:
30 ft3/min
Collection:
WhisperGreen® Select™
Color Finish Category:
Whites
Color Finish Name:
White
Duct Size:
4 in;6 in
Energy Star Compliant:
Yes
Installation Type:
Ceiling Mount
LED Light:
No
UL Listed:
Yes
Volts:
120V