This product requires certification to purchase.

Condensation Sensor Module

Panasonic

WhisperGreen® Select™ Condensation Sensor Module

  • Fast #
  • Part #PANFVCSVK1
  • Item #4851081
  • Manufacturer Part #FV-CSVK1
3.4 out of 5 Customer Rating
Brand image
Panasonic

WhisperGreen® Select™ Condensation Sensor Module

  • Fast #
  • Part #PANFVCSVK1
  • Item #4851081
  • Manufacturer Part #FV-CSVK1
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Memphis, TN
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • WhisperGreen Select™ condensation sensor plug 'N play module
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
WhisperGreen Select™ Series
CFM:
150 ft3/min
Collection:
WhisperGreen® Select™
Color Finish Name:
Black
Depth:
2 in
Height:
3-3/4 in
Material:
Steel
Product Type:
Condensation Sensor
Sones:
0.3
UL Listed:
Yes
UPC:
885170180079
Width:
1-2/3 in