WhisperGreen® Select™
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Increased Energy Efficiency – Panasonic’s superior performance of 0.5” exceeds industry standard set by ASHRAE and ENERGY STAR
- Designer Grille Options – Sharper, cleaner lines on the traditional grille
- HVI-certified performance at 0.5” w.g., exceeds industry standards and helps you build beyond expectations.
- Integrated 6” to 4" reducer duct adapter enhances installation options
- UL listed for tub/shower enclosure when GFCI protected
- 6-year warranty on ECM motor, 3 years on parts
- Comply with the more stringent ENERGY STAR® Most Efficient 2024 criteria of 11.4 CFM/watt with the improved DC motor and overall design enhancements
-
Green
Recommended Accessories
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 50 ft3/min
- Collection:
- WhisperGreen® Select™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Duct Size:
- 4 in;6 in
- Energy Star Compliant:
- Yes
- Installation Type:
- Ceiling Mount
- LED Light:
- No
- UL Listed:
- Yes
- Volts:
- 120V