240 CFM Bathroom Exhaust Fan in White
This product has been replaced by
Manufacturer Part #VTX600L
WhisperLine™ 240 CFM Bathroom Exhaust Fan in White
Product Details
Product Details
- Motor equipped with thermal cutoff fuse
- Designed for multiple-task ventilation
- Housing is made of heavy-gauge zinc galvanized steel and painted to protect from rust
- Housing insulated to prevent condensation and noise
- Can be installed in 5 different positions
- Joist, truss, and suspension brackets included
- Frequency: 60 Hz
- Parts Warranty: 3 Years
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 240 ft3/min
- Collection:
- WhisperLine™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Duct Size:
- 6 in
- Energy Star Compliant:
- Yes
- Height:
- 24-7/16 in
- Installation Type:
- Remote Mount
- Length:
- 9-1/2 in
- Material:
- Steel
- Volts:
- 120V
- Watts:
- 57 W
- Width:
- 21-5/8 in