This product requires certification to purchase.

4 in. Installation Kit

Panasonic

WhisperLine™ 4 in. Installation Kit

  • Fast #
  • Part #PANPCNLF04S
  • Item #2446025
  • Manufacturer Part #PC-NLF04S
5 out of 5 Customer Rating
Brand image
Panasonic

WhisperLine™ 4 in. Installation Kit

  • Fast #
  • Part #PANPCNLF04S
  • Item #2446025
  • Manufacturer Part #PC-NLF04S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 64
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Whisper line installation kit - 4 in single pick up
  • 4 in pick up assembly
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
White
Depth:
3-1/2 in
Diameter:
4 in
Height:
9-1/2 in
Length:
9-1/2 in
Product Type:
Installation Kit
UL Listed:
Yes
UPC:
092281134543