This product has been replaced by
Manufacturer Part #FV-1115VQL1
WhisperLite®
Product Details
Product Details
- Super quiet operation
- Totally enclosed condenser motor for long life
- Rust proof paint treatment
- Built-in damper to prevent backdraft
- Easy installation
- Night light
-
Green
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 150 ft3/min
- Collection:
- WhisperLite®
- Color Finish Name:
- White
- Energy Star Compliant:
- Yes
- Height:
- 7-3/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 10-1/4 in
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- Compact Fluorescent
- Material:
- Steel
- Width:
- 10-1/4 in