WhisperRecessed LED™
Frequently Purchased Together
Product Details
Product Details
- Architectural grade recessed fan/LED light
- Ideal for use in bathrooms, living rooms or laundry rooms
- Quiet and powerful 80 cfm ventilation hidden above the ceiling
- Replaceable 8W, Energy Star® 2.0 certified GU24 base LED lamp
- Beautiful lighting with 6" aperture and advanced luminaire design
-
Green
Specifications
- AMP:
- 0.15, 0.19
- CEC Compliant:
- For Sale in CA
- CFM:
- 80 ft3/min
- Collection:
- WhisperRecessed LED™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Duct Size:
- 6 in
- Energy Star Compliant:
- Yes
- Height:
- 8-1/10 in
- Installation Type:
- Ceiling Mount
- Length:
- 12-3/4 in
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- LED
- Lights Included:
- Yes
- Material:
- Steel, Plastic
- Material Type:
- Polyester
- Sones:
- 0.8
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 18.5 W
- Width:
- 8-1/4 in