Bathroom Exhaust Fan in White
WhisperSense® DC™ Bathroom Exhaust Fan in White
Frequently Purchased Together
Product Details
Product Details
-
Green
Specifications
- AMP:
- 0.07, 0.11, 0.12, 0.18, 0.19, 0.26, 0.3
- CEC Compliant:
- For Sale in CA
- CFM:
- 110 ft3/min
- Collection:
- WhisperSense® DC™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Duct Size:
- 6 in
- Energy Star Compliant:
- Yes
- Height:
- 7-3/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 13 in
- Light Bulb Type:
- LED
- Material:
- Aluminium, Magnesium, Zinc
- RPM:
- 1268
- Sones:
- 0.9
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 16.1 W
- Width:
- 13 in