100 CFM Bathroom Exhaust Fan in White
WhisperValue® DC™ 100 CFM Bathroom Exhaust Fan in White
Frequently Purchased Together
Product Details
Product Details
-
Green
Specifications
- AMP:
- 0.39
- CEC Compliant:
- For Sale in CA
- CFM:
- 100 ft3/min
- Collection:
- WhisperValue® DC™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 13 in
- Dimmable:
- Yes
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 3-3/8 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 13 in
- Light Bulb Type:
- LED
- Material:
- Steel
- RPM:
- 1176
- Sones:
- 0.6
- UL Listed:
- Yes
- Vent Duct Shape:
- Oval
- Volts:
- 120V
- Watts:
- 10 W
- Width:
- 13 in