WhisperValue® DC™
Frequently Purchased Together
Product Details
Product Details
- Revolutionary ECM motor with SmartFlow™ technology for optimum cfm output
- Pick-A-Flow® Airflow selector - one fan, you choose the cfm (50, 80 or 100 cfm)
- Incorporates one 10W dimmable LED chip panel with - 1W LED night light for warm, energy efficient illumination (night light must be wired separately)
- Low profile 3-3/8" depth fits virtually anywhere, including 2 x 4 construction
-
Green
Specifications
- AMP:
- 0.39
- CEC Compliant:
- For Sale in CA
- CFM:
- 100 ft3/min
- Collection:
- WhisperValue® DC™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Duct Size:
- 4 in
- Energy Star Compliant:
- Yes
- Height:
- 3-3/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 13 in
- Light Bulb Type:
- LED
- Lights Included:
- Yes
- Material:
- Metal, Plastic, Steel
- Sones:
- 0.3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 12.8 W
- Width:
- 13 in