This product requires certification to purchase.

100 CFM Bathroom Exhaust Fan in White

You last purchased this on
 
Panasonic

WhisperValue® DC™ 100 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #PANFV0810VSS1
  • Item #7347389
  • Manufacturer Part #FV-0810VSS1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Panasonic

WhisperValue® DC™ 100 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #PANFV0810VSS1
  • Item #7347389
  • Manufacturer Part #FV-0810VSS1
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Revolutionary ECM motor with SmartFlow™ technology for optimum cfm output
  • Pick-A-Flow® airflow selector - one fan, you choose the cfm (80 or 100)
  • Built-in multi-speed control for ASHRAE 62.2 compliance
  • Multi-speed control for ASHRAE 62.2 compliance
  • Elegant grille design complements the aesthetics of any bathroom
  • Requires Certification
  • Green


Specifications

AMP:
0.18
CEC Compliant:
For Sale in CA
CFM:
101 ft3/min
Collection:
WhisperValue® DC™
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
4 in
Duct Size:
4 in
Energy Star Compliant:
Yes
Height:
3-3/8 in
Installation Type:
Ceiling Mount, Wall Mount
Length:
10-1/4 in
Lights Included:
No
Material:
Steel
RPM:
1300
Sones:
1.3
UL Listed:
Yes
Vent Duct Shape:
Oval
Volts:
120V
Watts:
12.4 W
Width:
10-1/4 in