110 CFM Bathroom Exhaust Fan in White
This product has been replaced by
Manufacturer Part #FV-0511VKL3
WhisperValue® DC™ 110 CFM Bathroom Exhaust Fan in White
Frequently Purchased Together
Product Details
Product Details
- Customizable ceiling mount ventilating fan
- ENERGY STAR® rated with built-in speed selector.
- ECM motor speed shall automatically increase when the fan senses static pressure to maintain selected CFM.
- Environmentally friendly 26 ga zinc-aluminum-magnesium (ZAM) housing design
- Improved Flex-Z Fast®, single-hinge bracket with added flexibility, fast and easy installation
-
Green
Specifications
- AMP:
- 0.11
- Brand Model Compatibility:
- Panasonic
- CEC Compliant:
- For Sale in CA
- CFM:
- 110 ft3/min
- Collection:
- WhisperValue® DC™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Duct Size:
- 4 in
- Energy Star Compliant:
- Yes
- Height:
- 7-3/8 in
- Installation Type:
- Ceiling Mount
- LED Light:
- Yes
- Length:
- 10-1/4 in
- Light Bulb Type:
- LED
- Lights Included:
- No
- Material:
- Steel
- RPM:
- 1300
- Sones:
- 1.3
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 12.4 W
- Width:
- 10-1/4 in