110 CFM Bathroom Exhaust Fan in White
This product has been replaced by
Manufacturer Part #FV-0511VKS3
WhisperValue® DC™ 110 CFM Bathroom Exhaust Fan in White
Product Details
Product Details
- Customizable, all-in-one whole house precision ventilation solution ideal for use in the bathroom, laundry room, sun room, basement or garage
- Pick-A-Flow® airflow selector (50, 80 or 100 cfm model) combined with SmartFlow™ technology simplifies the selection process and ensures optimum performance to meet code and reduce callbacks
- Environmentally friendly 26 ga zinc-aluminum-magnesium (ZAM) housing design
- Improved Flex-Z Fast® single-hinge bracket with added flexibility, fast and easy
- Elegant grille design complements the aesthetics of any room
-
Green
Specifications
- AMP:
- 0.1
- CEC Compliant:
- For Sale in CA
- CFM:
- 110 ft3/min
- Collection:
- WhisperValue® DC™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Duct Size:
- 4 in
- Energy Star Compliant:
- Yes
- Height:
- 7-3/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 10-1/4 in
- Light Bulb Type:
- LED
- Lights Included:
- No
- Material:
- Steel
- RPM:
- 1300
- Sones:
- 1.3
- UL Listed:
- Yes
- Vent Duct Shape:
- Oval
- Volts:
- 120V
- Watts:
- 12.4 W
- Width:
- 10-1/4 in