This product requires certification to purchase.

4 in. Transponder Regulator Box

You last purchased this on
 
Panasonic

WhisperValue DC™ 4 in. Transponder Regulator Box

  • Fast #
  • Part #PANFVJD
  • Item #4888551
  • Manufacturer Part #FV-JD
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Panasonic

WhisperValue DC™ 4 in. Transponder Regulator Box

  • Fast #
  • Part #PANFVJD
  • Item #4888551
  • Manufacturer Part #FV-JD
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Perfect for room-to-room powered circulation in multi-family projects with ductless heat pumps
  • Powered 60 cfm transfer at less than 0.3 sone (based on WhisperValue FV-05VS3 vent fan)
  • 26 ga steel, fire code rated
  • Designed exclusively for use with WhisperValue fan and fan/light combinations
  • No need for a radiation damper like on jump ducts
  • Works with standard size HVAC registers - 4 x 10 in HVAC supply grille
  • Requires Certification

Specifications

Diameter:
4 in
Height:
3 in
Length:
12 in
Material:
Steel
Width:
12-3/4 in