Bathroom Exhaust Fan in White
WhisperValue® DC™ Bathroom Exhaust Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 60-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Parts Warranty: 3 Years
-
Green
Documents
Specifications
- AMP:
- 0.09, 0.13, 0.2, 0.39
- CEC Compliant:
- For Sale in CA
- CFM:
- 100 ft3/min
- Collection:
- WhisperValue® DC™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 10-1/2 in
- Duct Size:
- 4 in
- Energy Star Compliant:
- Yes
- Height:
- 3-3/8 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 13 in
- Material:
- Steel
- Sones:
- 1.3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 12.8 W
- Width:
- 13 in