Bathroom Exhaust Fan in White
WhisperValue® DC™ Bathroom Exhaust Fan in White
Frequently Purchased Together
Product Details
Product Details
- Revolutionary ECM motor with SmartFlow™ technology for optimum cfm output
- Pick-A-Flow® airflow selector - one fan, you choose the cfm (50, 80 or 100 cfm)
- Built-in condensation sensor to control bathroom moisture
- Low profile 3-3/8 in depth fits virtually anywhere, including 2 x 4 construction
- Elegant grille design complements the aesthetics of any bathroom
-
Green
Specifications
- AMP:
- 0.18
- CFM:
- 101 ft3/min
- Collection:
- WhisperValue® DC™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-3/8 in
- Duct Size:
- 4 in
- Energy Star Compliant:
- Yes
- Height:
- 4-1/4 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 10-1/2 in
- Lights Included:
- No
- Material:
- Steel
- RPM:
- 970
- Sones:
- 1.3
- UL Listed:
- Yes
- Vent Duct Shape:
- Oval
- Volts:
- 120V
- Watts:
- 12.4 W
- Width:
- 10-1/2 in