WhisperValue® DC™
Frequently Purchased Together
Product Details
Product Details
- Precision spot ventilation fan, ideal for residential construction (single and multifamily) and manufactured homes
- Revolutionary ECM motor with SmartFlow™ technology for optimum CFM output
- Pick-A-Flow™ Airflow Selector – one fan, you choose the CFM (50, 80 or 100 CFM)
-
Green
Specifications
- AMP:
- 0.2
- Brand Model Compatibility:
- FV-0510VS1
- CFM:
- 110 ft3/min
- Collection:
- WhisperValue® DC™
- Color Finish Name:
- White
- Energy Star Compliant:
- Yes
- Height:
- 6-89/100 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 16-73/100 in
- Material:
- Steel, Plastic
- Material Type:
- Polypropylene
- Product Type:
- Grille Assembly, Motor Assembly
- Sones:
- 0.9
- UL Listed:
- No
- Width:
- 14-1/4 in