This product requires certification to purchase.

110 cfm Bathroom Exhaust Fan in White

You last purchased this on
 
Panasonic

WhisperWarm® DC™ 110 cfm Bathroom Exhaust Fan in White

  • Fast #
  • Part #PANFV0511VHL1
  • Item #9259346
  • Manufacturer Part #FV-0511VHL1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Panasonic

WhisperWarm® DC™ 110 cfm Bathroom Exhaust Fan in White

  • Fast #
  • Part #PANFV0511VHL1
  • Item #9259346
  • Manufacturer Part #FV-0511VHL1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Precision spot ventilation fan/heater incorporates a powerful ECM motor with SmartFlow™ technology for optimum cfm output
  • 1600 W positive temperature coefficient (PTC) heater provides instant warm up for safe and reliable operation
  • Combined with a unique circulation grille with built-in diffuser, it provides even more advanced heating performance
  • Pick-A-Flow® (50, 80 or 110 cfm) combined with SmartFlow™ technology simplifies the selection process and ensures optimum performance to meet code and reduce callbacks
  • Light option includes a 10 W dimmable LED chip panel with less than 1 W LED night light, JA-8 compliant for CA Title 24
  • Flex-Z Fast® bracket provides flexible, fast and easy installation, even from below the ceiling
  • Requires Certification
  • Green


Specifications

AMP:
0.5
CEC Compliant:
For Sale in CA
CFM:
111 ft3/min
Collection:
WhisperWarm® DC™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
7-1/2 in
Dimmable:
Yes
Duct Size:
4 in;6 in
ETL Listed:
No
Energy Star Compliant:
Yes
Height:
7-1/2 in
Installation Type:
Ceiling Mount, Wall Mount
LED Light:
Yes
Length:
10-1/4 in
Light Bulb Type:
LED
Lights Included:
Yes
Material:
Aluminum, Magnesium, Zinc
RPM:
1265
Sones:
0.7
UL Listed:
Yes
Vent Duct Shape:
Round
Volts:
120V
Watts:
4.7 W
Width:
16 in