6 in. Wide Register Frame
6 in. Wide Register Frame
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fast, easy rough-in of overhead registers
- Available in 4 in wide and 6 in wide frames
- Sliding mechanism adjusts from 8 in to 14 in
- Covers joist spacing from 16 in to 24 in on center
- 1/2 in inside perimeter edge for smooth, accurate dry wall cut
- Self-threading / non-strip mounts secure register grille to frame
- High impact material is heat, cold, and UV resistant
- No rattles, condensation, cuts, or loose grilles
- Better quality, but less expensive than 2x4s or metal frames
Documents
Specifications
- Height:
- 2-3/4 in
- Length:
- 6-1/4 in
- Material:
- Plastic
- Vent Duct Shape:
- Rectangular
- Width:
- 6 in