1/4 in. 150 psi Control Pressure Blow Gun
1/4 in. 150 psi Control Pressure Blow Gun
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Pressure - Maximum:
- 150 psi