1/4 in. Brass Male Needle Valve
1/4 in. Brass Male Needle Valve
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Male
- End Connection 2:
- Male
- End Connections:
- Male
- Material:
- Brass
- Valve Size:
- 1/4 in
- Valve Type:
- Needle Valve