This product requires certification to purchase.

1/4 in. Compression Brass Inline Needle Valve

You last purchased this on
 
Parker Hannifin

1/4 in. Compression Brass Inline Needle Valve

  • Fast #
  • Part #PNV105C4
  • Item #6008005
  • Manufacturer Part #NV105C-4
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Parker Hannifin

1/4 in. Compression Brass Inline Needle Valve

  • Fast #
  • Part #PNV105C4
  • Item #6008005
  • Manufacturer Part #NV105C-4
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Height:
1-7/20 in
Length:
1-3/4 in
Maximum Temperature:
250
Pressure - Maximum:
150 psi
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
Inline
Valve Size:
1/4 in
Valve Type:
Needle Valve