This product requires certification to purchase.

1/4 in. Compression Brass Sleeve

You last purchased this on
 
Parker Hannifin

1/4 in. Compression Brass Sleeve

  • Fast #
  • Part #P60C4
  • Item #6007784
  • Manufacturer Part #60C-4
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Parker Hannifin

1/4 in. Compression Brass Sleeve

  • Fast #
  • Part #P60C4
  • Item #6007784
  • Manufacturer Part #60C-4
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Pressure rating 300 psi
  • Application Compressors, Machine Tools, Engine, Pumps, Purification
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Compression
End Connections:
Compression
Fits Pipe Size:
1/4 in
Fitting Type:
Sleeve
Material:
Brass
NSF Certified:
No
Temperature Range:
-65 to 250 Deg F