This product requires certification to purchase.

1/4 in. OD Tube x MPT Polypropylene Adapter

You last purchased this on
 
Parker Hannifin

1/4 in. OD Tube x MPT Polypropylene Adapter

  • Fast #
  • Part #PI010822S
  • Item #660545
  • Manufacturer Part #PI010822S
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Parker Hannifin

1/4 in. OD Tube x MPT Polypropylene Adapter

  • Fast #
  • Part #PI010822S
  • Item #660545
  • Manufacturer Part #PI010822S
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Air, Pneumatics
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
OD Tube
End Connection 2:
MPT
End Connections:
OD Tube x MPT
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Plastic
Material Type:
Polyethylene
Maximum Temperature:
167
NSF:
NSF 61, NSF 51
NSF Certified:
Yes
Pressure - Maximum:
150 psi