This product requires certification to purchase.

13/32 in. PTFE Tubing in Silver

You last purchased this on
 
Parker Hannifin

13/32 in. PTFE Tubing in Silver

  • Fast #
  • Part #P9198
  • Item #2229981
  • Manufacturer Part #919-8
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Parker Hannifin

13/32 in. PTFE Tubing in Silver

  • Fast #
  • Part #P9198
  • Item #2229981
  • Manufacturer Part #919-8
4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • PTFE lines provide excellent chemical compatibility for successful chemical transfer between lines
  • Resists moisture
  • Low friction minimizes pressure drops and deposits
  • Steam cleanable
  • Available with extruded silicone jacket to provide a clean, smooth cover (919J)
  • Available with non-marring, abrasion-resistant polyurethane jacket to shield the stainless steel wire reinforcement against wear, fraying and contaminants
  • Requires Certification

Specifications

Application:
Chemicals, Compressed Air, Gas
Color Finish Name:
Silver
Diameter - Inside 1:
13/32 in
Diameter - Outside:
14/25 in
FM Approved:
No
Fire Suppression System Rated:
No
IAPMO Listed:
No
Material:
Plastic
Material Type:
PTFE
Maximum Temperature:
450
NSF Certified:
No
PipeTubing Size:
1/2 in
Pressure - Maximum:
2000 psi
UL Listed:
No