1/4 in. FNPT Brass Quick Coupling
20 Series 1/4 in. FNPT Brass Quick Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- 20 Series
- End Connection 1:
- NPTF
- End Connection 2:
- NPTF
- End Connections:
- NPTF
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Straight, Coupling
- Length:
- 1-83/100 in
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- Temperature Range:
- -40 to 250 Deg F