This product requires certification to purchase.

3/4 in. Open Diameter Steel Suction Line Drier

You last purchased this on
 
Parker Hannifin

3/4 in. Open Diameter Steel Suction Line Drier

  • Fast #
  • Part #PSLD166V
  • Item #2833548
  • Manufacturer Part #450036-001
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Parker Hannifin

3/4 in. Open Diameter Steel Suction Line Drier

  • Fast #
  • Part #PSLD166V
  • Item #2833548
  • Manufacturer Part #450036-001
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1339
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Desiccant blend suited for acid and moisture removal
  • Access port for checking system pressure drop
  • Requires Certification

Specifications

End Connection 1:
Female Sweat
End Connections:
Female Sweat
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Length:
6-37/100 in
Material:
Steel