This product requires certification to purchase.

3/8 in. OD Tube Brass Union

You last purchased this on
 
Parker Hannifin

3/8 in. OD Tube Brass Union

  • Fast #
  • Part #P66HBZB
  • Item #450304
  • Manufacturer Part #6-6 HBZ-B
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Parker Hannifin

3/8 in. OD Tube Brass Union

  • Fast #
  • Part #P66HBZB
  • Item #450304
  • Manufacturer Part #6-6 HBZ-B
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 45
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-453, ASTM B-16
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Straight, Union
Material:
Brass
Maximum Temperature:
400
Origin:
Domestic
Pressure - Maximum:
2300 psi
Temperature Range:
-40 to 400 Deg F