3/8 x 9/16 in. 316 Stainless Steel Insert
3/8 x 9/16 in. 316 Stainless Steel Insert
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM 31.3
- Fits Pipe Size:
- 3/8 in
- Fitting Type:
- Insert, Straight
- Length:
- 9/16 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Domestic