This product requires certification to purchase.

3-6/25 x 1/2 in. 250 psi NPT Zinc Pressure Reducing Valve

You last purchased this on
 
Parker Hannifin

3-6/25 x 1/2 in. 250 psi NPT Zinc Pressure Reducing Valve

  • Fast #
  • Part #P07R313AC
  • Item #2252573
  • Manufacturer Part #07R313AC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Parker Hannifin

3-6/25 x 1/2 in. 250 psi NPT Zinc Pressure Reducing Valve

  • Fast #
  • Part #P07R313AC
  • Item #2252573
  • Manufacturer Part #07R313AC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
NPT
End Connections:
NPT
Height:
6-2/5 in
Length:
3-6/25 in
Material:
Zinc
Maximum Temperature:
175
Pressure - Maximum:
250 psig
Valve Size:
1/2 in
Width:
2-37/50 in