3/8 in. NPTF Steel Nipple
4010 Series 3/8 in. NPTF Steel Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- 4010 Series
- End Connection 1:
- NPTF
- End Connections:
- NPTF
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight, Nipple
- Material:
- Steel
- Maximum Temperature:
- 250
- Minimum Temperature:
- -40
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.