This product requires certification to purchase.

1/8 in. Stainless Steel FNPT 6000# Ball Valve

Parker Hannifin

B Series 1/8 in. Stainless Steel FNPT 6000# Ball Valve

  • Fast #
  • Part #P2FB2LJSSP
  • Item #502886
  • Manufacturer Part #2F-B2LJ-SSP
5 out of 5 Customer Rating
Brand image
Parker Hannifin

B Series 1/8 in. Stainless Steel FNPT 6000# Ball Valve

  • Fast #
  • Part #P2FB2LJSSP
  • Item #502886
  • Manufacturer Part #2F-B2LJ-SSP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Free floating ball design provides seat wear compensation
  • Micro-finished ball provides a positive seal
  • Straight through flow path for minimum pressure drop
  • Bi-directional flow
  • Wide variety of US customary and SI ports
  • Panel mountable
  • Adjustable PTFE stem seal can be maintained in-line
  • Handle indicates flow direction
  • Low operating torques
  • Positive handle stops
  • Requires Certification

Specifications

ASTM:
ASTM A-276 Type 316, ASTM A-351 Grade CF3M, ASTM A-479 Type 316
Clean Bagged:
No
Collection:
B Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Nylon
IAPMO Listed:
No
MA Approved:
No
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Pressure Class:
6000#
Temperature Range:
Up to 450 Deg F (Up to 232 Deg C)
UL Listed:
No
Valve Body Style:
2-way
Valve Operator:
Lever Handle
Valve Seat Material:
PCTFE, PEEK, PTFE
Valve Size:
1/8 in
Valve Type:
Ball Valve
cUPC Certified:
No