This product requires certification to purchase.

This product has been replaced by

No image available

Manufacturer Part #450302-001
You last purchased this on
 
Parker Hannifin

BF Series

  • Fast #
  • Part #PBF163S
  • Item #335880
  • Manufacturer Part #450025-001
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

No image available

Manufacturer Part #450302-001
Parker Hannifin

BF Series

  • Fast #
  • Part #PBF163S
  • Item #335880
  • Manufacturer Part #450025-001
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 640
Log in or Create an Account to see product availability.
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed for heat pump or reverse cycle situations
  • Desiccant core provides reliable and effective removal of solid contaminants, acid and moisture
  • Internal check valves incorporated within the drier
  • Connection size: 3/8" ODF
  • Made in the USA
  • 100% copper ODF solder
  • Core is cushioned in fiber gaskets to protect core and to ensure trouble-free performance
  • Powder paint exterior coating surpasses 500 hour ASTM salt spray test to resist corrosion
  • 650 psig (45 bar) MRP
  • UL listed under SMGT/SMGT7-SA1756
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Heat Pump
Collection:
BF Series
Diameter:
3 in
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat x Sweat
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Length:
5-22/25 in
Product Type:
Bi-Flow Filter Drier
Refrigerant:
R-410A
UL Listed:
Yes