3/8 SWT LIQ LINE DRIER
Gold Label 3/8 SWT LIQ LINE DRIER
Product Details
Product Details
- Gold label 3/8-30 cu. in. liquid line filter drier-sweat
- High moisture and acid capacity
- Maximum filtration capacity
- Exceptional compatibility with all oils and refrigerants
- 600 psig design pressure
- Feature two sets of 3/4" [14.1 mm] N.P.T. condensate drain connections for ease of connection
- Coils are A.R.I. certified for system application with variety of Rheem value series outdoor units
- Condensate drain pan is constructed of high grade, heat resistant, corrosion free thermal-set material
- Compatible with Germicidal Light System (UV resistant)
- Bi-directional airflow eliminates the need to switch any internal components from horizontal left to right
Specifications
- Collection:
- Gold Label
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Length:
- 8-43/50 in
- Material:
- Steel
- Product Type:
- Liquid Line Filter Drier