3.5 - 5 Ton R-410A Thermal Expansion Valve
HC Series 3.5 - 5 Ton R-410A Thermal Expansion Valve
Product Details
Product Details
Specifications
- A2L Compatible:
- No
- Application:
- Air Conditioner, Heat Pump
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- Material:
- Stainless Steel
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- Refrigerant:
- R-410A
- Tonnage:
- 3.5 - 5 Ton
- UL Listed:
- No
- Valve Type:
- Thermal Expansion Valve