5 Ton R-22 Thermal Expansion Valve
HXCAE Series 5 Ton R-22 Thermal Expansion Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- A2L Compatible:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- Inlet Outlet:
- 3/8 in inlet/ 5/8 in outlet
- Material:
- Stainless Steel
- NSF Certified:
- No
- Refrigerant:
- R-22
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Valve Type:
- Thermal Expansion Valve