18 x 25 x 1 in. Air Filter Synthetic MERV 8
Key Pleat™ 18 x 25 x 1 in. Air Filter Synthetic MERV 8
Product Details
Product Details
- Filtration efficiency: MERV 8, MERV-A 8-A
- Nominal thickness (in.): 1, 2, 4
- Rated air velocities (fpm): 300 - 500
- Air flow rates (cfm): 415 - 2,170
- Initial resistances (in.w.g.): 0.13 - 0.18 (depending on depth)
- Final resistance (in.w.g.): 1.0
- Maximum operating temperatures: 150°F (65°C)
- Material of construction: Moisture-resistant beverage board frame
- Classified per UL 900 for flammability only
Specifications
- Collection:
- Key Pleat™
- Depth:
- 1 in
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 25 in
- IAPMO Listed:
- No
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 18 in x 25 in x 1 in
- UL Listed:
- UL Class 2/UL 900
- Width:
- 18 in