This product requires certification to purchase.

1/4 x 1/4 in. Liquid Line Filter Drier

You last purchased this on
 
Parker Hannifin

1/4 x 1/4 in. Liquid Line Filter Drier

  • Fast #
  • Part #PPF052MF
  • Item #702817
  • Manufacturer Part #450099-001
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Parker Hannifin

1/4 x 1/4 in. Liquid Line Filter Drier

  • Fast #
  • Part #PPF052MF
  • Item #702817
  • Manufacturer Part #450099-001
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Large filtering area
  • For use with propane and LP Gas
  • Powder coated paint surpasses 500 hour ASTM salt sp
  • Requires Certification

Specifications

Application:
Air Conditioning, Refrigeration
CSA Certified:
Yes
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Length:
5-1/50 in
Material:
Steel
Pressure - Maximum:
650 psig
Product Type:
Liquid Line Filter Drier
UL Listed:
Yes