16 x 16 x 1 in. Disposable Panel Air Filter
Model P312 16 x 16 x 1 in. Disposable Panel Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Improved aerodynamics reduce restriction to air flow
- Safe, easy, fast installation
- Larger effective filtering surface area
- Wide selection of standard sizes
- Classified per UL Standard 900 for flammability
Documents
Specifications
- Collection:
- Model P312
- Depth:
- 1 in
- Disposable:
- Yes
- Filter Type:
- Panel
- Height:
- 16 in
- Material:
- Plastic, Synthetic Fiber
- Material Type:
- Polyester
- Maximum Temperature:
- 200
- Product Type:
- Air Filter
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CHROMIUM,STYRENE, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, AND LEAD, WHICH AREKNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS AND OTHER REPRODUCTIVE HARM. FOR MOREINFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
- Size:
- 16 in x 16 in x 1 in
- Width:
- 16 in