Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Unsurpassed moisture and acid capacities
- Maximum filtration capability for today's systems
- Compatible with all commercially available refrigerants
- Compatible with mineral oil, alkybenzene and POE lubricants
- Corrosion resistant
Specifications
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Length:
- 5-24/25 in
- Material:
- Steel, Copper
- Product Type:
- Liquid Line Filter Drier